Shop COVERKING

Ballistic Seat Covers for 20162016 Chevrolet Cruze, CSCATC04CH10056

  • Mfr # CSCATC04CH10056

  • Zoro # G6677998


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH10056
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04CH10056
Zoro #
G6677998
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2016 Chevrolet Cruze
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
CH10056

Description

Seat Covers in Ballistic for 2016-2016 Chevrolet Cruze - (R), NEW BODY ONLY, Solid Folding Backrest, Solid Bottom, w/2 removable headrests, w/o armrest

Ratings & reviews