Shop COVERKING

Ballistic Seat Covers for 20162016 Chevrolet Cruze, CSCMC2CH10057

  • Mfr # CSCMC2CH10057

  • Zoro # G6797698


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH10057
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2CH10057
Zoro #
G6797698
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2016 Chevrolet Cruze
Color
Camo Multi-Cam Classic Black
Family Code
CH10057

Description

Seat Covers in Ballistic for 2016-2016 Chevrolet Cruze - (F), NEW BODY ONLY, 50/50 bucket, w/adjustable non-remov hdrst, w/side airbag, w/man driver & pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews