Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20162017 Chevrolet Express, CSCMC1CH10067
- Mfr # CSCMC1CH10067
- Zoro # G6757159
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2017 Chevrolet Express 1500/2500/3500
Family Code
CH10067
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1CH10067
- Zoro #
- G6757159
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic
- For Use With
- For 2016 To 2017 Chevrolet Express 1500/2500/3500
- Family Code
- CH10067
Description
Seat Covers in Ballistic for 2016-2017 Chevrolet Express 1500/2500/3500 - (F), 50/50 bkt, w/blt-in hdrst, w/o armrest, w/st-mnt sd airbag, Full Size, Not for Cutaway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.