Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20162021 Honda Civic Sedan, CSCATC04HD9738
- Mfr # CSCATC04HD9738
- Zoro # G6690099
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2021 Honda Civic Sedan
Family Code
HD9738
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04HD9738
- Zoro #
- G6690099
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2016 To 2021 Honda Civic Sedan
- Family Code
- HD9738
Description
Seat Covers in Ballistic for 2016-2021 Honda Civic Sedan - (R), 60/40 Split Bench, Solid Bottom, w/built-in headrest, w/built-in 60 armrest, NOT FOR TYPE R