Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20172020 Chevrolet Cruze, CSCMC3CH10049
Mfr # CSCMC3CH10049
Zoro # G6867214
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10049
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3CH10049
- Zoro #
- G6867214
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2017 To 2020 Chevrolet Cruze
- Color
- Ballistic Multi-cam Arid
- Family Code
- CH10049
Description
Seat Covers in Ballistic for 2017-2020 Chevrolet Cruze - (F), 50/50 bucket, w/adjustable non-removable headrest, w/side airbag, w/manual driver & pass seat