Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20172020 Chevrolet Cruze, CSCMC3CH10050
Mfr # CSCMC3CH10050
Zoro # G6869210
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3CH10050
- Zoro #
- G6869210
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2017 To 2020 Chevrolet Cruze
- Color
- Ballistic Multi-cam Arid
- Family Code
- CH10050
Description
Seat Covers in Ballistic for 2017-2020 Chevrolet Cruze - (R), SEDAN ONLY 60/40 Split Bench, w/2 removable headrests, w/built-in armrest, 60 on passenger side