
Ballistic Seat Covers for 20172020 Ford Truck F250, CSCATC04FD10015
Mfr # CSCATC04FD10015
Zoro # G6746589
original price:Â $349.99 , new price: $297.99 , 14 percent off
new price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2020 Ford Truck F-250, 350 (Super Duty)
Family Code
FD10015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCATC04FD10015
Zoro #
G6746589
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2017 To 2020 Ford Truck F-250, 350 (Super Duty)
Family Code
FD10015
Description
Seat Covers in Ballistic for 2017-2020 Ford Truck F-250, 350 (Super Duty) - (F), REG CAB, 40/20/40, w/3 rmv hdrst, w/side airbag, w/man dr & pass, w/top & btm cnsl w/strg (20)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.