Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20172020 GMC Acadia R, CSCATC02GM9705
Mfr # CSCATC02GM9705
Zoro # G5688852
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 GMC Acadia
Family Code
GM9705
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02GM9705
- Zoro #
- G5688852
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2017 To 2020 GMC Acadia
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- GM9705
Description
Seat Covers in Ballistic for 2017-2020 GMC Acadia - (R), 2nd Generation, 50/50 Split Bench, with None Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov