Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20182020 Chevrolet Equinox, CSCMC3CH10132
Mfr # CSCMC3CH10132
Zoro # G6816528
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2018 To 2020 Chevrolet Equinox
Family Code
CH10132
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3CH10132
- Zoro #
- G6816528
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2018 To 2020 Chevrolet Equinox
- Family Code
- CH10132
Description
Seat Covers in Ballistic for 2018-2020 Chevrolet Equinox - (R), 60/40 Split Bench, w/2 removable headrests, w/built-in armrest