Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20182021 Ford Expedition, CSCATC01FD10073
Mfr # CSCATC01FD10073
Zoro # G6709008
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2018 To 2021 Ford Expedition
Family Code
FD10073
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01FD10073
- Zoro #
- G6709008
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 2018 To 2021 Ford Expedition
- Family Code
- FD10073
Description
Seat Covers in Ballistic for 2018-2021 Ford Expedition - (M), 40/20/40 Split, w/removable headrest, w/o built-in armrest