Zoro Homepage

Ballistic Seat Covers for 20182021 Ford Expedition, CSCMC2FD10073

  • Mfr # CSCMC2FD10073

  • Zoro # G6804424


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2018 To 2021 Ford Expedition
Family Code
FD10073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2FD10073
Zoro #
G6804424
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Middle
For Use With
For 2018 To 2021 Ford Expedition
Family Code
FD10073

Description

Seat Covers in Ballistic for 2018-2021 Ford Expedition - (M), 40/20/40 Split, w/removable headrest, w/o built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.