Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20192019 Hyundai Santa Fe, CSCATC02HI9424
Mfr # CSCATC02HI9424
Zoro # G6770413
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02HI9424
- Zoro #
- G6770413
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With
- For 2019 To 2019 Hyundai Santa Fe XL
- Family Code
- HI9424
Description
Seat Covers in Ballistic for 2019-2019 Hyundai Santa Fe XL - (F), 50/50 bucket, w/remov 4-way adjust hdrst, w/side airbag, w/manual dr & pas seat (XL MODEL ONLY)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.