Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20192019 Ram Truck Chassis, CSCATC02RM1194
Mfr # CSCATC02RM1194
Zoro # G6713494
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2019 Ram Truck Chassis Cab 3500, 4500, 5500
Family Code
RM1194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02RM1194
- Zoro #
- G6713494
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With
- For 2019 To 2019 Ram Truck Chassis Cab 3500, 4500, 5500
- Family Code
- RM1194
Description
Seat Covers in Ballistic for 2019-2019 Ram Truck Chassis Cab 3500, 4500, 5500 - (F), 40/20/40, w/NON-RECESS hdrst, w/btm cnsl, w/top cnsl w/3 exp cphldrs, w/o bkrst knob, w/arbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov