Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20192020 Dodge Truck 1500, CSCATC04DG9731
Mfr # CSCATC04DG9731
Zoro # G6724362
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9731
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04DG9731
- Zoro #
- G6724362
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Family Code
- DG9731
Description
Seat Covers in Ballistic for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (R), CREW CAB, Solid Bench, w/3 removable headrests, w/o armrests