Shop COVERKING

Ballistic Seat Covers for 20192020 Ford Truck F250, CSCATC04FD10082

  • Mfr # CSCATC04FD10082
  • Zoro # G6716023

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Truck F-250, 350 (Super Duty)
Family Code
FD10082
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04FD10082
Zoro #
G6716023
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2019 To 2020 Ford Truck F-250, 350 (Super Duty)
Family Code
FD10082

Description

Seat Covers in Ballistic for 2019-2020 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40 Split Bench, w/3 removable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.