Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20192020 Nissan Pathfinder, CSCMC1NS10196
Mfr # CSCMC1NS10196
Zoro # G6887228
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC1NS10196
- Zoro #
- G6887228
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic
- For Use With
- For 2019 To 2020 Nissan Pathfinder
- Family Code
- NS10196
Description
Seat Covers in Ballistic for 2019-2020 Nissan Pathfinder - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr, w/pwr pas, w/pwr dr lumbar, w/o DVD hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov