Shop COVERKING

Ballistic Seat Covers for 20192021 Chevrolet Truck, CSCATC01CH10218

  • Mfr # CSCATC01CH10218

  • Zoro # G6635088


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10218
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC01CH10218
Zoro #
G6635088
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Color
A-TACS AU (ARID/URBAN) Solid
Family Code
CH10218

Description

Seat Covers in Ballistic for 2019-2021 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 40/20/40, w/non-removable headrest, w/o center bottom storage, w/folding console & lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews