Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20192021 Ford Ranger R, CSCATC02FD10160
Mfr # CSCATC02FD10160
Zoro # G5569548
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2021 Ford Ranger
Family Code
FD10160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02FD10160
- Zoro #
- G5569548
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2019 To 2021 Ford Ranger
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- FD10160
Description
Seat Covers in Ballistic for 2019-2021 Ford Ranger - (R) Super Crew Only, w/o Push button on headrest, Solid Bench Back and Bottom, with built in Armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.