Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20192021 Ford Ranger R, CSCMC4FD10118
Mfr # CSCMC4FD10118
Zoro # G6888232
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2019 To 2021 Ford Ranger
Family Code
FD10118
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4FD10118
- Zoro #
- G6888232
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2019 To 2021 Ford Ranger
- Family Code
- FD10118
Description
Seat Covers in Ballistic for 2019-2021 Ford Ranger - (R) Super Crew Only, with Push buttons on headrest, Solid Bench Back and Bottom, with built in Armre
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov