Ballistic Seat Covers for 20202021 Hyundai Palisade, CSCATC04HI9475

  • Mfr # CSCATC04HI9475

  • Zoro # G6649584


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2020 To 2021 Hyundai Palisade
Family Code
HI9475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04HI9475
Zoro #
G6649584
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2020 To 2021 Hyundai Palisade
Family Code
HI9475

Description

Seat Covers in Ballistic for 2020-2021 Hyundai Palisade - (R), 60/40 Split, w/adjustable non-removable headrest, for power reclining seat only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.