Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20202021 Hyundai Sonata, CSCATC01HI9498
Mfr # CSCATC01HI9498
Zoro # G6653610
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2020 To 2021 Hyundai Sonata
Family Code
HI9498
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC01HI9498
- Zoro #
- G6653610
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2020 To 2021 Hyundai Sonata
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- HI9498
Description
Seat Covers in Ballistic for 2020-2021 Hyundai Sonata - (R), 60/40 Split Back, Solid Bottom, w/built-in arm, w/2 rmv hdrst, Includes Hybrid & Plug-in Hybrid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov