Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20202021 Hyundai Sonata, CSCATC04HI9496
Mfr # CSCATC04HI9496
Zoro # G6646714
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Sonata
Family Code
HI9496
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04HI9496
- Zoro #
- G6646714
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2020 To 2021 Hyundai Sonata
- Family Code
- HI9496
Description
Seat Covers in Ballistic for 2020-2021 Hyundai Sonata - (F), 50/50 bucket, w/power driver & pass seat, w/remov hdrst, Including Hybrid & Plug-in Hybrid