Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20212021 Chevrolet Tahoe, CSCATC02CH10267
- Mfr # CSCATC02CH10267
- Zoro # G5614153
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2021 To 2021 Chevrolet Tahoe
Family Code
CH10267
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02CH10267
- Zoro #
- G5614153
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With
- For 2021 To 2021 Chevrolet Tahoe
- Family Code
- CH10267
Description
Seat Covers in Ballistic for 2021-2021 Chevrolet Tahoe - (F), 50/50 bucket, w/non-removable headrest, with 1 door side airbag ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov