Ballistic Seat Covers for 20212021 Kia Seltos R, CSCATC02KI9596

  • Mfr # CSCATC02KI9596

  • Zoro # G6679702


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2021 To 2021 Kia Seltos
Family Code
KI9596
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02KI9596
Zoro #
G6679702
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Rear
For Use With
For 2021 To 2021 Kia Seltos
Family Code
KI9596

Description

Seat Covers in Ballistic for 2021-2021 Kia Seltos - (R), 60/40 Split Back, Solid Bottom, w/armrest (No Armrest Cover), w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.