Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gen Leather Seat Covers for 20152019 Ford Transit, CSC1L3FD10049

  • Mfr # CSC1L3FD10049

  • Zoro # G4944192


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10049
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3FD10049
Zoro #
G4944192
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10049

Description

Seat Covers in Gen. Leather for 2015-2019 Ford Transit - (M),12 SEATER,3rd Row,COMBO: solid bench btm, 2 split bkrst, 2 hdrst, 1 arm (PLUS) bkt w/arm & hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.