Shop COVERKING

Gen Leather Seat Covers for 20182020 Nissan Kicks, CSC1L3NS10170

  • Mfr # CSC1L3NS10170

  • Zoro # G4997024


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10170
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3NS10170
Zoro #
G4997024
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2018 To 2020 Nissan Kicks
Color
Leather Gray
Family Code
NS10170

Description

Seat Covers in Gen. Leather for 2018-2020 Nissan Kicks - (R), 60/40 Split Back, Solid Bottom, w/3 removable headrests, 40 on driver side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.