Shop COVERKING
See all product information
Create Account
Gen Leather Seat Covers for 20182020 Nissan Kicks, CSC1L5NS10165
Mfr # CSC1L5NS10165
Zoro # G5006614
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10165
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5NS10165
- Zoro #
- G5006614
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2018 To 2020 Nissan Kicks
- Family Code
- NS10165
Description
Seat Covers in Gen. Leather for 2018-2020 Nissan Kicks - (F), 50/50 bucket, w/Dr Armrest, w/remov hdrst, w/manual seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.