Shop COVERKING
See all product information
Create Account
Gen Leather Seat Covers for 20192020 Ford Mustang, CSC1L5FD10124
- Mfr # CSC1L5FD10124
- Zoro # G5064769
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2019 To 2020 Ford Mustang
Family Code
FD10124
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5FD10124
- Zoro #
- G5064769
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2019 To 2020 Ford Mustang
- Family Code
- FD10124
Description
Seat Covers in Gen. Leather for 2019-2020 Ford Mustang - (F), CONV, 50/50 bucket, w/remov hdrst, w/side airbag, w/belt loop opening, w/o hook behind headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov