Shop COVERKING
See all product information
Create Account
Gen Leather Seat Covers for 20202020 Ford Transit, CSC1L3FD10142
Mfr # CSC1L3FD10142
Zoro # G4953353
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10142
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3FD10142
- Zoro #
- G4953353
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- Color
- Leather Gray
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10142
Description
Seat Covers in Gen. Leather for 2020-2020 Ford Transit - (M), 12 SEAT, 3rd Row, COMBO, solid btm, 2 split back, 2 hdrst, 1 arm, PLUS BKT SEAT w/arm & hdrst
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.