Shop COVERKING
See all product information
Create Account
Gen Leather Seat Covers for 20202020 Ford Transit, CSC1L3FD10145
Mfr # CSC1L3FD10145
Zoro # G4953344
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3FD10145
- Zoro #
- G4953344
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2020 To 2020 Ford Transit
- Color
- Leather Gray
- Family Code
- FD10145
Description
Seat Covers in Gen. Leather for 2020-2020 Ford Transit - (R) 12 SEAT, 4th ROW, Bench w/1 slit in ctr of bkrst, with 1 slit in ctr of btm, w/4 hdrst