Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gen Leather Seat Covers for 20202020 Ford Transit, CSC1L3FD10146

  • Mfr # CSC1L3FD10146

  • Zoro # G4954981


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L3FD10146
Zoro #
G4954981
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10146

Description

Seat Covers in Gen. Leather for 2020-2020 Ford Transit - (R) 15 SEAT, 5th ROW, Bench w/1 slit in ctr of bkrst, w/1 slit in ctr of btm, w/4 hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.