Shop COVERKING
See all product information
Create Account
Gen Leather Seat Covers for 20202020 Ford Transit, CSC1L5FD10134
- Mfr # CSC1L5FD10134
- Zoro # G5081042
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10134
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5FD10134
- Zoro #
- G5081042
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10134
Description
Seat Covers in Gen. Leather for 2020-2020 Ford Transit - (F) 50/50 bucket, w/removable headrest, w/power seat, w/1 armrest per seat, w/o lumbar knob