Shop COVERKING

Leatherette Seat Covers for 20162016 Chevrolet Cruze, CSCQ14CH10061

  • Mfr # CSCQ14CH10061
  • Zoro # G6973468

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH10061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ14CH10061
Zoro #
G6973468
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2016 Chevrolet Cruze
Color
Leatherette Medium Gray with Black sides
Family Code
CH10061

Description

Seat Covers in Leatherette for 2016-2016 Chevrolet Cruze - (R), NEW BODY ONLY, 60/40 Split Bench, w/2 removable headrests, w/built-in armrest, 60 on pass side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.