Shop COVERKING

Leatherette Seat Covers for 20162020 Nissan Maxima, CSCQ12NS10110

  • Mfr # CSCQ12NS10110

  • Zoro # G6958390


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10110
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12NS10110
Zoro #
G6958390
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2016 To 2020 Nissan Maxima
Color
Leatherette Charcoal Gray with Black sides
Family Code
NS10110

Description

Seat Covers in Leatherette for 2016-2020 Nissan Maxima - (R), 60/40 Split Back, Solid Bottom, w/built-in armrest, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews