Shop COVERKING

Leatherette Seat Covers for 20162020 Nissan Maxima, CSCQ13NS10009

  • Mfr # CSCQ13NS10009

  • Zoro # G6966300


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10009
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13NS10009
Zoro #
G6966300
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2016 To 2020 Nissan Maxima
Color
Leatherette Light Gray with Black sides
Family Code
NS10009

Description

Seat Covers in Leatherette for 2016-2020 Nissan Maxima - (F), 50/50 bucket, w/removable headrest, w/o thigh support, w/power driver & manual passenger seat

Ratings & reviews