
Coverking
Leatherette Seat Covers for 20182021 Ford Expedition, CSCQ14FD10072
Mfr # CSCQ14FD10072
Zoro # G6958424
product price: $329.99
/ea
Free Shipping & Returns
Key Features
- Style Premium
- Seat Position Rear
- For Use With For 2018 To 2021 Ford Expedition
- Family Code FD10072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Coverking
- MFR # CSCQ14FD10072
- Zoro # G6958424
- Country of Origin United States
- Category Seat Covers & Cushions
Details
| Item | Car Seat Cover - Cover King |
| Style | Premium |
| Color | Leatherette Medium Gray with Black sides |
| Seat Position | Rear |
| For Use With | For 2018 To 2021 Ford Expedition |
| Family Code | FD10072 |
Description
Seat Covers in Leatherette for 2018-2021 Ford Expedition - (R), 60/40 Split, w/Power Recline Seat, w/2 non-removable headrests & removable center headrest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.