Shop COVERKING
See all product information
Create Account
Leatherette Seat Covers for 20192020 Chevrolet Truck, CSCQ12CH10176
Mfr # CSCQ12CH10176
Zoro # G6937494
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10176
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12CH10176
- Zoro #
- G6937494
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10176
Description
Seat Covers in Leatherette for 2019-2020 Chevrolet Truck Silverado 1500,2500(not HD) - (F), OLD LD BODY, 40/20/40, w/remov hdrst, w/center bottom storage, w/folding console, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov