Shop COVERKING

Leatherette Seat Covers for 20192021 Chevrolet Truck, CSCQ12CH10149

  • Mfr # CSCQ12CH10149
  • Zoro # G6935272

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10149
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12CH10149
Zoro #
G6935272
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10149

Description

Seat Covers in Leatherette for 2019-2021 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 50/50 bucket, w/non-removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.