Shop COVERKING
See all product information
Create Account
Leatherette Seat Covers for 20202021 Chevrolet Truck, CSCQ14CH10266
Mfr # CSCQ14CH10266
Zoro # G6942193
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10266
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14CH10266
- Zoro #
- G6942193
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2020 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10266
Description
Seat Covers in Leatherette for 2020-2021 Chevrolet Truck Silverado 1500,2500(not HD) - (R), DOUBLE CAB, 60/40 Split Bottom, w/3 removable headrests, w/o armrest, w/o seat back storage