Shop COVERKING

Leatherette Seat Covers for 20202021 Nissan Sentra, CSCQ13NS10177

  • Mfr # CSCQ13NS10177

  • Zoro # G6974378


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2021 Nissan Sentra
Family Code
NS10177
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13NS10177
Zoro #
G6974378
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2021 Nissan Sentra
Color
Leatherette Light Gray with Black sides
Family Code
NS10177

Description

Seat Covers in Leatherette for 2020-2021 Nissan Sentra - (R), 60/40 split back, w/built-in headrest, w/built-in armrest, solid seat bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews