Neoprene Seat Covers for 20142020 Chevrolet Impala, CSCF91CH10251

  • Mfr # CSCF91CH10251
  • Zoro # G6690239
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH10251
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF91CH10251
Zoro #
G6690239
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2020 Chevrolet Impala
Color
Synergy Green with Black sides
Family Code
CH10251

Description

Seat Covers in Neoprene for 2014-2020 Chevrolet Impala - NEW BODY, (F) 50/50 bkt, w/ active and removable headrest, w/ pwr dr & man pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.