Shop COVERKING
See all product information
Create Account
Neoprene Seat Covers for 20172020 Nissan Rogue Sport, CSCF14NS10062
- Mfr # CSCF14NS10062
- Zoro # G5669322
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14NS10062
- Zoro #
- G5669322
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2017 To 2020 Nissan Rogue Sport
- Color
- Medium Gray with Black sides
- Family Code
- NS10062
Description
Seat Covers in Neoprene for 2017-2020 Nissan Rogue Sport - (R), SPORT, 60.40 Slit Back, Solid Seat Bottom, with Built in Armrest, and 3 removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov