Shop COVERKING

Neoprene Seat Covers for 20172020 Nissan Rogue Sport, CSCF14NS10144

  • Mfr # CSCF14NS10144

  • Zoro # G5670984


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10144
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF14NS10144
Zoro #
G5670984
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Medium Gray with Black sides
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10144

Description

Seat Covers in Neoprene for 2017-2020 Nissan Rogue Sport - (F), SPORT, 50/50 bucket, w/rmv hdrst, w/airbag, w/ manual dr & pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews