Shop COVERKING

Neoprene Seat Covers for 20182020 Chevrolet Traverse, CSCF14CH10145

  • Mfr # CSCF14CH10145

  • Zoro # G5657389


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10145
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14CH10145
Zoro #
G5657389
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2020 Chevrolet Traverse
Color
Medium Gray with Black sides
Family Code
CH10145

Description

Seat Covers in Neoprene for 2018-2020 Chevrolet Traverse - (F), 50/50 bucket, w/adj non-rmv hdrst, w/1 dr side airbag & 1 pas side airbag, NOT FOR DVD HEADREST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.