Zoro Homepage

Neoprene Seat Covers for 20202020 Ford Transit R, CSCF11FD10145

  • Mfr # CSCF11FD10145

  • Zoro # G6720914


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF11FD10145
Zoro #
G6720914
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10145

Description

Seat Covers in Neoprene for 2020-2020 Ford Transit - (R) 12 SEAT, 4th ROW, Bench w/1 slit in ctr of bkrst, with 1 slit in ctr of btm, w/4 hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.