Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19671972 Chevrolet Truck, CSC2RT02CH10258
- Mfr # CSC2RT02CH10258
- Zoro # G6510479
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1967 To 1972 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH10258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT02CH10258
- Zoro #
- G6510479
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Advantage Timber with Black Sides
- For Use With
- For 1967 To 1972 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH10258
Description
Seat Covers in Neosupreme for 1967-1972 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bench, Solid Back, w/o headrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.