Shop COVERKING

Neosupreme Seat Covers for 19671972 Chevrolet Truck, CSCMO07CH10258

  • Mfr # CSCMO07CH10258
  • Zoro # G6887821

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1967 To 1972 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH10258
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO07CH10258
Zoro #
G6887821
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1967 To 1972 Chevrolet Truck C/K 1500,2500,3500
Color
Camo Mossy Oak Shadow Grass Blades Solid
Family Code
CH10258

Description

Seat Covers in Neosupreme for 1967-1972 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bench, Solid Back, w/o headrest

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.