Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19731980 Chevrolet Truck, CSC2KT13CH8876
Mfr # CSC2KT13CH8876
Zoro # G5188669
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 1973 To 1980 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH8876
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13CH8876
- Zoro #
- G5188669
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 1973 To 1980 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH8876
Description
Seat Covers in Neosupreme for 1973-1980 Chevrolet Truck C/K 1500,2500,3500 - (F), Front Bench, Solid Back, Solid Bottom, no armrest, 2-door model