Shop COVERKING

Neosupreme Seat Covers for 19731980 GMC Truck Sierra, CSC2PD32GM8722

  • Mfr # CSC2PD32GM8722

  • Zoro # G6432508


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1973 To 1980 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8722
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD32GM8722
Zoro #
G6432508
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Urban with Black Sides
For Use With
For 1973 To 1980 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8722

Description

Seat Covers in Neosupreme for 1973-1980 GMC Truck Sierra C/K1500,2500,3500 - (F), Front Bench, Solid Back, Solid Bottom, no armrest, 2-door model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.