Neosupreme Seat Covers for 19731991 Chevrolet Truck, CSC2RT05CH7131

  • Mfr # CSC2RT05CH7131

  • Zoro # G6502313


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1973 To 1991 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7131
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT05CH7131
Zoro #
G6502313
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA with Black Sides
Seat Position
Front
For Use With
For 1973 To 1991 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7131

Description

Seat Covers in Neosupreme for 1973-1991 Chevrolet Truck C/K 1500,2500,3500 - (F), Front Bench, Solid Back, Solid Bottom, no armrest, 4-door model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.